Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vero 6-Setting 3-Port Diverter Trim

  • Mfr # T11953-CZ

  • Zoro # G7822448


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Brass
Length
1.75
Green Certification or Other Recognition
CalGreen Certified
Width
4.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11953-CZ
Zoro #
G7822448
UPC #
034449661058
Country of Origin
United States

Dimensions

Length
1.75
Width
4.56
Height
4.69

Details

Item
Diverter Trim,6-Setting,3-Port
Type
Faucet
Finish
Champagne Bronze
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Mfr. Series
Excluded
Handle
Single Handle Lever
Function
Showering Component
Series
Vero®

Description

Diverter Trim,6-Setting,3-Port


  • For use with R11000 diverter rough-in
  • Includes valve cartridge
  • Available in chrome, Venetian Bronze, Champagne Bronze, or Brilliance Stainless finishes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.