
Vero 6-Setting 3-Port Diverter Trim
Mfr # T11953-SS
Zoro # G7822414
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Length
1.75
Height
4.69
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T11953-SS
Zoro #
G7822414
UPC #
034449632430
Country of Origin
United States
Dimensions
Length
1.75
Height
4.69
Width
4.56
Details
Item
Diverter Trim,6-Setting,3-Port
Type
Faucet
Finish
Stainless
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Handle
Single Handle Lever
Function
Showering Component
Mfr. Series
Excluded
Series
Vero®
Description
Diverter Trim,6-Setting,3-Port
- For use with R11000 diverter rough-in
- Includes valve cartridge
- Available in chrome, Venetian Bronze, Champagne Bronze, or Brilliance Stainless finishes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.