
Vero 6-Setting 3-Port Diverter Trim
Mfr # T11953
Zoro # G7822423
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Material
Brass
Length
1.75
Green Certification or Other Recognition
CalGreen Certified
Height
4.69
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T11953
Zoro #
G7822423
UPC #
034449632423
Country of Origin
United States
Dimensions
Length
1.75
Height
4.69
Width
4.56
Details
Item
Diverter Trim,6-Setting,3-Port
Type
Faucet
Finish
Chrome
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Handle
Single Handle Lever
Function
Showering Component
Mfr. Series
Excluded
Series
Vero®
Description
Add a touch of a sleek, minimalist style to your bathroom with the Delta Vero Diverter/Volume Control Trim Kit Only in Chrome. This 6-function diverter provides 3 individual positions and 3 shared positions.
- Trim kit only, must purchase rough-in kit separately
- Must purchase rough-in kit R11000 sold separately
- 6-function diverter offers 3 individual positions and 3 shared positions
- Fits Delta faucets
- Metal construction
- Includes valve cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.