Zoro Homepage

Vero 6-Setting 3-Port Diverter Trim Venetian Bronze

  • Mfr # T11953-RB

  • Zoro # G3970049


product price: $459.10
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Venetian Bronze
Depth (In.)
1.75
Length
1.75
Function
Showering Component
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11953-RB
Zoro #
G3970049
UPC #
34449661065
Country of Origin
United States

Dimensions

Depth (In.)
1.75
Length
1.75
Width
4.56
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
4.69
Overall Width (In.)
4.56
Overall Height (In.)
4.69

Details

Item
Vero 6-Setting 3-Port Diverter Trim Venetian Bronze
Type
Faucet
Finish
Venetian Bronze
Function
Showering Component
Weight
1.91 lb
CEC Compliant
T
Handle
Single Handle Lever
Series
Vero®
Mfr. Series
Excluded
Handle Type
Single Handle Lever

Description

Delta Vero 6-Setting 3-Port Diverter Trim Venetian Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.