Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vero Double Robe Hook

  • Mfr # 77736-SS

  • Zoro # G406589274


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material
Zinc
Color
Silver
Width
4
Height
1.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77736-SS
Zoro #
G406589274
UPC #
34449631075
Country of Origin
China

Dimensions

Width
4
Height
1.69
Length
2.31

Details

Item
Robe Hook
Finish
Stainless
Material
Zinc
Color
Silver

Description

Complete the look of your bath with this Vero Double Robe Hook. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.


  • Perfectly coordinates with the Vero bath collection
  • Extends 2-5/16 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 1-11/16 in. H x 2-5/16 in. D x 4 in. W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.