Zoro Homepage

Vero Double Robe Hook

  • Mfr # 77736

  • Zoro # G606589333


product price: $90.05
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Color
Silver
Height
1.69
Length
2.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77736
Zoro #
G606589333
UPC #
34449563031
Country of Origin
Unknown

Dimensions

Width
4
Height
1.69
Length
2.31

Details

Item
Robe Hook
Finish
Chrome
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.