Shop DELTA
See all product information
Create Account
Vero Double Robe Hook, Champagne
Mfr # 77736-CZ
Zoro # G0875508
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Width
4
Height
1.69
Depth (In.)
2.31
Type
Accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77736-CZ
- Zoro #
- G0875508
- UPC #
- 034449658522
- Country of Origin
- China
Dimensions
- Width
- 4
- Height
- 1.69
- Depth (In.)
- 2.31
- Length
- 2.31
- Overall Height (In.)
- 1.69
- Overall Width (In.)
- 4
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Details
- Item
- Delta Vero Double Robe Hook,Champagne
- Finish
- Champagne Bronze
- Type
- Accessory
- Series
- Vero®
- Weight
- 0.4 lb
- Function
- Bath Hardware
- Mfr. Series
- Excluded
Description
Delta Vero Double Robe Hook,Champagne