Shop DELTA
See all product information
Create Account
Vero Double Robe Hook, Stainless
Mfr # 77736-SS
Zoro # G0875404
product price:Â $195.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Width
4
Height
1.69
Series
Vero®
Type
Accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
77736-SS
Zoro #
G0875404
UPC #
034449631075
Country of Origin
China
Dimensions
Width
4
Height
1.69
Depth (In.)
2.31
Overall Height (In.)
1.69
Overall Width (In.)
4
Length
2.31
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Item
Delta Vero Double Robe Hook,Stainless
Finish
Stainless
Series
Vero®
Type
Accessory
Mfr. Series
Excluded
Function
Bath Hardware
Weight
0.725 lb
Description
Delta Vero Double Robe Hook,Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.