Vero Escutcheon Kit - Tub & Shower
- Mfr # RP51036
- Zoro # G212377898
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Chrome
Material
Zinc
Depth
0.5 in
Width
7.06 in
Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP51036
- Zoro #
- G212377898
- UPC #
- 34449585125
- Country of Origin
- China
- Color/Finish
- Chrome
- Material
- Zinc
Dimensions
- Depth
- 0.5 in
- Width
- 7.06 in
- Height
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.