Vero Escutcheon W/ Gasket - 3 Hole Bathroom In Venetian Bronze
Mfr # RP63970RB
Zoro # G322877639
product price:Â $73.69
/eaKey Features
Width
6 in
Material
Brass
Depth
0.34 in
Length
1.88 in
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP63970RB
Zoro #
G322877639
UPC #
34449696432
Country of Origin
China
Dimensions
Width
6 in
Depth
0.34 in
Length
1.88 in
Details
Item
Faucet Parts
Material
Brass
Finish
Polished Nickel
Color
Venetian Bronze
Description
We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.