
Vero Hand Shower - Rectangular - Roman Tub
Mfr # RP62954
Zoro # G907048201
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gpm
Height
8.5
Width
1.38
CEC Compliant
T
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP62954
Zoro #
G907048201
UPC #
34449635189
Country of Origin
China
Dimensions
Height
8.5
Width
1.38
Details
Item
Handshower
Flow Rate
1.75 gpm
Finish
Chrome
CEC Compliant
T
Material
Plastic
Color
Silver
Green Certification or Other Recognition
CalGreen Certified
Description
Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. We've got you covered from top to bottom, or bottom to top, giving you water anyway you need it, anywhere you need it.
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Hose sold separately
- Mounting bracket sold separately
- WaterSense labeled showers use at least 20% less water than the industry standardsaving you money without compromising performance
- Certified dual check valves for backflow protection
- Genuine Delta repair part
- Lifetime limited warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.