
Vero Hand Shower - Rectangular - Roman Tub
Mfr # RP62954CZ
Zoro # G507048540
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gpm
Height
8.5
Width
1.38
Color
Bronze
Green Certification or Other Recognition
CalGreen Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP62954CZ
Zoro #
G507048540
UPC #
34449676861
Country of Origin
China
Dimensions
Height
8.5
Width
1.38
Details
Item
Handshower
Flow Rate
1.75 gpm
Finish
Champagne Bronze
Color
Bronze
Green Certification or Other Recognition
CalGreen Certified
Material
Plastic
CEC Compliant
T
Description
Wash the day away with this multi-functional hand shower. We've got you covered from top to bottom, or bottom to top, giving you water anyway you need it, anywhere you need it.
- Spray settings include: Full Body
- Hose sold separately
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.