
Vero Hand Shower - Rectangular - Roman Tub
Mfr # RP62954RB
Zoro # G907048133
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gpm
Height
8.5
Width
1.38
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP62954RB
Zoro #
G907048133
UPC #
34449676878
Country of Origin
China
Dimensions
Height
8.5
Width
1.38
Details
Item
Handshower
Flow Rate
1.75 gpm
Finish
Venetian Bronze
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Color
Bronze
Material
Plastic
Description
Wash the day away with this multi-functional hand shower. We've got you covered from top to bottom, or bottom to top, giving you water anyway you need it, anywhere you need it.
- Spray settings include: Full Body
- Hose sold separately
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.