Vero Metal Lever Handle Kit - 17 Series In Venetian Bronze

  • Mfr # RP62957RB

  • Zoro # G022875355


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Length
2.94 in
Width
2.25 in
Depth
1.13 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP62957RB
Zoro #
G022875355
UPC #
34449676984
Country of Origin
China

Dimensions

Length
2.94 in
Width
2.25 in
Depth
1.13 in

Details

Finish
Venetian Bronze
Material
Zinc
Item
Faucet Parts

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.