Vero Metal Lever Handle Kit - Cold - Bathroom In Champagne Bronze
Mfr # RP63350CZ
Zoro # G522877880
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Width
3.88 in
Length
1.75 in
Depth
2.38 in
Material
Zinc
Color
Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP63350CZ
Zoro #
G522877880
UPC #
34449672788
Country of Origin
China
Dimensions
Width
3.88 in
Length
1.75 in
Depth
2.38 in
Details
Item
Faucet Parts
Material
Zinc
Color
Champagne Bronze
Description
Inspired by the slim lines and graceful arc of a ribbon, the Vero bath Collection offers a high-end, modern look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.