Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vero Metal Lever Handle Kit - Cold - Bathroom In Venetian Bronze

  • Mfr # RP63350RB

  • Zoro # G422875870


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Finish
Chrome
Color
Venetian Bronze
Length
1.75 in
Width
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP63350RB
Zoro #
G422875870
UPC #
34449672795
Country of Origin
China

Dimensions

Length
1.75 in
Width
3.88 in
Depth
2.38 in

Details

Material
Zinc
Finish
Chrome
Color
Venetian Bronze
Item
Faucet Parts

Description

Inspired by the slim lines and graceful arc of a ribbon, the Vero bath Collection offers a high-end, modern look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.