Vero Metal Lever Handle Kit - Hot - Bathroom In Champagne Bronze

  • Mfr # RP63349CZ

  • Zoro # G922877749


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Depth
2.38 in
Material
Zinc
Finish
Matte Black
Color
Champagne Bronze
Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP63349CZ
Zoro #
G922877749
UPC #
34449672764
Country of Origin
China

Dimensions

Depth
2.38 in
Length
1.75 in
Width
3.88 in

Details

Material
Zinc
Finish
Matte Black
Color
Champagne Bronze
Item
Faucet Parts

Description

Inspired by the slim lines and graceful arc of a ribbon, the Vero bath Collection offers a high-end, modern look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.