Vero Metal Lever Handle Kit - Hot - Bathroom In Venetian Bronze
Mfr # RP63349RB
Zoro # G222875483
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Depth
2.38 in
Width
3.88 in
Color
Venetian Bronze
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP63349RB
Zoro #
G222875483
UPC #
34449672771
Country of Origin
China
Dimensions
Depth
2.38 in
Width
3.88 in
Length
1.75 in
Details
Finish
Chrome
Color
Venetian Bronze
Item
Faucet Parts
Material
Zinc
Description
Inspired by the slim lines and graceful arc of a ribbon, the Vero bath Collection offers a high-end, modern look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.