Vero Monitor® 14 Series H2Okinetic® Shower Trim Champagne Bronze

  • Mfr # T14253-CZH2O

  • Zoro # G4032111


product price:  $598.30
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
18.13
Length
18.13
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T14253-CZH2O
Zoro #
G4032111
UPC #
34449667968
Country of Origin
United States

Dimensions

Depth (In.)
18.13
Length
18.13
Width
8.66
Height
7.59
Overall Height (In.)
7.59
Overall Width (In.)
8.66
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Champagne Bronze
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Flow Rate (GPM)
1.75
Item
Shower Only Tub / Shower Faucet
CEC Compliant
T
Function
Tub / Shower
Mfr. Series
1400SeriesUniversal
Weight
3.78 lb
GPM
1.75
Series
Vero®
Handle
Single Handle Lever

Description

Delta Vero Monitor® 14 Series H2Okinetic® Shower Trim Champagne Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.