Vero Monitor 14 Series H2Okinetic Shower Trim Stainless

  • Mfr # T14253-SSH2O

  • Zoro # G4000024


product price:  $571.90
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
18.13
Length
18.13
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14253-SSH2O
Zoro #
G4000024
UPC #
34449640077
Country of Origin
United States

Dimensions

Depth (In.)
18.13
Length
18.13
Height
7.59
Width
8.66
Overall Height (In.)
7.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
8.66

Details

Type
Faucet
Finish
Stainless
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Item
Shower Only Tub / Shower Faucet
Valve Type
Single-function pressure balance cartridge
Handle
Single Handle Lever
Mfr. Series
1400SeriesUniversal
CEC Compliant
T
Series
Vero®
Function
Tub / Shower
GPM
1.75
Weight
3.73 lb

Description

Delta Vero Monitor® 14 Series H2Okinetic® Shower Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.