Vero Monitor 14 Series H2OKinetic Shower Trim

  • Mfr # T14253-SSH2O

  • Zoro # G7822789


product price:  $454.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
18.13 in
Material
Zinc
Standards
CalGreen Certified, CEC Certified - T
Handle Type
Lever
Height
7.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14253-SSH2O
Zoro #
G7822789
UPC #
034449640077
Country of Origin
United States

Dimensions

Length (In.)
18.13 in
Height
7.59 in
Width
8.66 in

Details

Finish
Stainless
Material
Zinc
Standards
CalGreen Certified, CEC Certified - T
Handle Type
Lever
Item
Monitor(R) 14 Series H2Okinetic(R) Showe
Flow Outlet Type
H2OKinetic spray
Flow Rate
1.75 GPM
Flow Rate (GPM)
1.75 gpm

Description

Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.


  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.