Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vero Monitor 14 Series Shower Trim Chrome

  • Mfr # T14253

  • Zoro # G4004251


product price: $526.25
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
2.50
Valve Type
Single-function pressure balance cartridge
Handle Type
Single Handle Lever
Depth (In.)
18.13
Series
Vero
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14253
Zoro #
G4004251
UPC #
34449632461
Country of Origin
United States

Dimensions

Depth (In.)
18.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7.59
Overall Width (In.)
8.66

Details

Item
Shower Only Tub / Shower Faucet
Finish
Chrome
Flow Rate (GPM)
2.50
Valve Type
Single-function pressure balance cartridge
Handle Type
Single Handle Lever
Series
Vero
Weight
6.354 lb
CEC Compliant
F

Description

Delta Vero MonitorĀ® 14 Series Shower Trim Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.