Vero Monitor 14 Series Shower Trim Stainless

  • Mfr # T14253-SS

  • Zoro # G4000532


product price: $759.05
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
2.50
Handle Type
Single Handle Lever
Depth (In.)
18.13
Valve Type
Single-function pressure balance cartridge
CEC Compliant
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14253-SS
Zoro #
G4000532
UPC #
34449632478
Country of Origin
United States

Dimensions

Depth (In.)
18.13
Overall Width (In.)
8.66
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7.59

Details

Item
Shower Only Tub / Shower Faucet
Finish
Stainless
Flow Rate (GPM)
2.50
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
CEC Compliant
F
Series
Vero
Weight
5.934 lb

Description

Delta Vero MonitorĀ® 14 Series Shower Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.