Vero Monitor® 14 Series Tub & Shower Trim Champagne Bronze
- Mfr # T14453-CZ
- Zoro # G4005204
product price:
$
1,208.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Depth (In.)
18.13
Length
18.13
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14453-CZ
- Zoro #
- G4005204
- UPC #
- 34449658980
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 18.13
- Length
- 18.13
- Width
- 7.09 in
- Height
- 10.59
- Spout Length
- 5-1/2
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 10.59
- Overall Width (In.)
- 7.09
Details
- Type
- Faucet
- Finish
- Champagne Bronze
- Handle Type
- Single Handle Lever
- Valve Type
- Single-function pressure balance cartridge
- Item
- Tub & Shower Tub / Shower Faucet
- Flow Rate (GPM)
- 2.50
- Series
- Vero®
- Mfr. Series
- 1400SeriesUniversal
- Weight
- 4.423 lb
- GPM
- 2.50
- Function
- Tub / Shower
- Handle
- Single Handle Lever
- CEC Compliant
- F
Description
Delta Vero Monitor® 14 Series Tub & Shower Trim Champagne Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.