Vero Monitor 14 Series Valve Only Trim Chrome

  • Mfr # T14053

  • Zoro # G4043801


product price: $307.25
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Chrome
Depth (In.)
3.88
Length
3.88
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14053
Zoro #
G4043801
UPC #
34449632447
Country of Origin
United States

Dimensions

Depth (In.)
3.88
Length
3.88
Width
7.09
Height
5.59
Overall Width (In.)
7.09
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
5.59

Details

Type
Faucet
Finish
Chrome
Handle Type
Single Handle Lever
Item
Trim Only Tub / Shower Faucet
Valve Type
Single-function pressure balance cartridge
Weight
2.69 lb
Handle
Single Handle Lever
Function
Tub / Shower
Series
Vero®
Mfr. Series
1400SeriesUniversal

Description

Delta Vero Monitor® 14 Series Valve Only Trim Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.