
Vero Monitor 17 Series H2Okinetic Shower Trim Chrome
Mfr # T17253-H2O
Zoro # G4014779
product price: $471.05
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Finish
Chrome
Depth (In.)
9.75
Length
9.75
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T17253-H2O
Zoro #
G4014779
UPC #
34449640107
Country of Origin
United States
Dimensions
Depth (In.)
9.75
Length
9.75
Width
7.09
Height
7.59
Overall Width (In.)
7.09
Overall Height (In.)
7.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Type
Faucet
Finish
Chrome
Handle Type
Single Handle Lever
Valve Type
Dual-function pressure balance cartridge
Flow Rate (GPM)
1.75
Item
Shower Only Tub / Shower Faucet
Function
Tub / Shower
Handle
Single Handle Lever
CEC Compliant
T
Series
Vero®
Mfr. Series
1700SeriesUniversal
Weight
4.1 lb
GPM
1.75
Description
Delta Vero Monitor® 17 Series H2Okinetic® Shower Trim Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.