
Vero Monitor 17 Series H2Okinetic Shower Trim Stainless
Mfr # T17253-SSH2O
Zoro # G4024929
product price: $651.65
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Finish
Stainless
Depth (In.)
9.75
Length
9.75
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T17253-SSH2O
Zoro #
G4024929
UPC #
34449640114
Country of Origin
United States
Dimensions
Depth (In.)
9.75
Length
9.75
Width
7.09
Height
7.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7.59
Overall Width (In.)
7.09
Details
Type
Faucet
Finish
Stainless
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Item
Shower Only Tub / Shower Faucet
Valve Type
Dual-function pressure balance cartridge
Series
Vero®
CEC Compliant
T
Weight
4.012 lb
Handle
Single Handle Lever
Mfr. Series
1700SeriesUniversal
GPM
1.75
Function
Tub / Shower
Description
Delta Vero Monitor® 17 Series H2Okinetic® Shower Trim Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.