Shop DELTA
See all product information
Create Account
Vero Monitor® 17 Series Shower Trim Champagne Bronze
- Mfr # T17253-CZ-WE
- Zoro # G4015914
product price:
$
1,050.99
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Handle Type
Single Handle Lever
Valve Type
Dual-function pressure balance cartridge
Flow Rate (GPM)
1.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17253-CZ-WE
- Zoro #
- G4015914
- UPC #
- 34449842846
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.)
- 7.09
- Overall Height (In.)
- 5.59
Details
- Item
- Shower Only Tub / Shower Faucet
- Finish
- Champagne Bronze
- Handle Type
- Single Handle Lever
- Valve Type
- Dual-function pressure balance cartridge
- Flow Rate (GPM)
- 1.75
- Series
- Vero
- Weight
- 6.207 lb
- CEC Compliant
- T
Description
Delta Vero Monitor® 17 Series Shower Trim Champagne Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.