
Vero Monitor 17 Series Shower Trim Chrome
Mfr # T17253-WE
Zoro # G4016544
product price: $562.40
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Finish
Chrome
Height
5.59
Flow Rate (GPM)
1.75
Valve Type
Dual-function pressure balance cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T17253-WE
Zoro #
G4016544
UPC #
34449842853
Country of Origin
United States
Dimensions
Height
5.59
Width
7.09
Overall Width (In.)
7.09
Overall Height (In.)
5.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Item
Shower Only Tub / Shower Faucet
Type
Faucet
Finish
Chrome
Flow Rate (GPM)
1.75
Valve Type
Dual-function pressure balance cartridge
Handle Type
Single Handle Lever
CEC Compliant
T
Handle
Single Handle Lever
Series
Vero®
Function
Tub / Shower
Mfr. Series
1700SeriesUniversal
GPM
1.75
Weight
6.286 lb
Description
Delta Vero Monitor® 17 Series Shower Trim Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.