
Vero Monitor 17 Series Shower Trim Chrome
Mfr # T17253
Zoro # G4036311
product price: $562.40
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Flow Rate (GPM)
2.50
Handle Type
Single Handle Lever
Depth (In.)
18.84
Valve Type
Dual-function pressure balance cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T17253
Zoro #
G4036311
UPC #
34449632522
Country of Origin
United States
Dimensions
Depth (In.)
18.84
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7.59
Overall Width (In.)
7.09
Details
Item
Shower Only Tub / Shower Faucet
Finish
Chrome
Flow Rate (GPM)
2.50
Handle Type
Single Handle Lever
Valve Type
Dual-function pressure balance cartridge
CEC Compliant
F
Weight
6.02 lb
Series
Vero
Description
Delta Vero MonitorĀ® 17 Series Shower Trim Chrome
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.