
Vero Monitor 17 Series Shower Trim Stainless
Mfr # T17253-SS-WE
Zoro # G4017859
product price:Ā $815.00
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Valve Type
Dual-function pressure balance cartridge
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
CEC Compliant
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T17253-SS-WE
Zoro #
G4017859
UPC #
34449842822
Country of Origin
United States
Dimensions
Overall Width (In.)
7.09
Overall Height (In.)
5.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Item
Shower Only Tub / Shower Faucet
Finish
Stainless
Valve Type
Dual-function pressure balance cartridge
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
CEC Compliant
T
Weight
6.358 lb
Series
Vero
Description
Delta Vero MonitorĀ® 17 Series Shower Trim Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.