Shop DELTA
See all product information
Create Account
Vero Monitor® 17 Series Tub & Shower Trim Champagne Bronze
- Mfr # T17453-CZ
- Zoro # G4003533
product price:
$
1,254.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Depth (In.)
9.75
Length
9.75
Handle Type
Single Handle Lever
Width
5.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17453-CZ
- Zoro #
- G4003533
- UPC #
- 34449659048
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Champagne Bronze
- Handle Type
- Single Handle Lever
- Item
- Tub & Shower Tub / Shower Faucet
- Green Environmental Attribute
- N
- Valve Type
- Dual-function pressure balance cartridge
- Flow Rate (GPM)
- 2.50
- Series
- Vero®
- Mfr. Series
- 1700SeriesUniversal
- Weight
- 6.843 lb
- CEC Compliant
- F
- Handle
- Single Handle Lever
- GPM
- 2.50
- Function
- Tub / Shower
Dimensions
- Depth (In.)
- 9.75
- Length
- 9.75
- Width
- 5.59 in
- Height
- 9.41
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.)
- 5.59
- Spout Length
- 6-1/2
- Overall Height (In.)
- 9.41
Description
Delta Vero Monitor® 17 Series Tub & Shower Trim Champagne Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.