
Vero Monitor 17 Series Tub & Shower Trim
Mfr # T17453-SS
Zoro # G7826325
product price: $809.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Material
Plastic
Length
9.75
Handle Type
Single Handle Lever
Green Environmental Attribute
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T17453-SS
Zoro #
G7826325
UPC #
034449632553
Country of Origin
United States
Dimensions
Length
9.75
Width
5.59
Height
9.41
Details
Type
Faucet
Finish
Stainless
Material
Plastic
Handle Type
Single Handle Lever
Item
Monitor(R) 17 Series Tub/Shower Trim
Green Environmental Attribute
N
Function
Tub / Shower
Handle
Single Handle Lever
GPM
2.50
Mfr. Series
1700SeriesUniversal
Series
Vero®
Flow Rate (GPM)
2.5 gpm
Description
Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Meets standards set by Americans with Disabilities Act (ADA)
- Spray settings include: Full Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.