Vero Monitor 17 Series Valve Only Trim Champagne Bronze

  • Mfr # T17053-CZ

  • Zoro # G4043494


product price:Ā  $664.15
/ea
Free Shipping & Returns

Key Features

Depth (In.)
3.31
Handle Type
Single Handle Lever
Valve Type
Dual-function pressure balance cartridge
Overall Width (In.)
7.09
Weight
2.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17053-CZ
Zoro #
G4043494
UPC #
34449659000
Country of Origin
United States

Dimensions

Depth (In.)
3.31
Overall Width (In.)
7.09
Overall Height (In.)
5.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Champagne Bronze
Handle Type
Single Handle Lever
Item
Trim Only Tub / Shower Faucet
Valve Type
Dual-function pressure balance cartridge
Weight
2.8 lb
Series
Vero

Description

Delta Vero MonitorĀ® 17 Series Valve Only Trim Champagne Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.