
Vero Monitor 17 Series Valve Only Trim Chrome
Mfr # T17053
Zoro # G4045025
product price: $438.40
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Depth (In.)
3.31
Length
3.31
Handle Type
Single Handle Lever
Valve Type
Dual-function pressure balance cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T17053
Zoro #
G4045025
UPC #
34449632508
Country of Origin
United States
Dimensions
Depth (In.)
3.31
Length
3.31
Width
7.09
Height
5.59
Overall Height (In.)
5.59
Overall Width (In.)
7.09
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Type
Faucet
Finish
Chrome
Handle Type
Single Handle Lever
Valve Type
Dual-function pressure balance cartridge
Item
Trim Only Tub / Shower Faucet
Weight
2.8 lb
Handle
Single Handle Lever
Function
Tub / Shower
Mfr. Series
1700SeriesUniversal
Series
Vero®
Description
Delta Vero Monitor® 17 Series Valve Only Trim Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.