Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vero Premium 1-Setting Adjustable Wall Mount Hand Shower Ss

  • Mfr # 55530-SS

  • Zoro # G4021094


product price: $452.15
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Flow Rate (GPM)
1.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
CEC Compliant
T
Depth (In.)
4.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55530-SS
Zoro #
G4021094
UPC #
34449631006
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
4.06
Overall Height (In.)
8.5
Overall Width (In.)
2.38

Details

Item
Handshower Showering Component Faucet
Finish
Stainless
Flow Rate (GPM)
1.75
CEC Compliant
T
Weight
2.01 lb
Series
Vero

Description

Delta Vero Premium Single-Setting Adjustable Wall Mount Hand Shower Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.