Vero Premium Single-Setting Slide Bar Hand Shower CB
- Mfr # 57530-CZ
- Zoro # G4015409
product price:Â
$
781.99
/ea
Free Shipping & Returns
Key Features
Length
1.38
Width
1.19
Height
26.94
Weight
3.1 lb
Type
Faucet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57530-CZ
- Zoro #
- G4015409
- UPC #
- 34449658072
- Country of Origin
- China
Dimensions
- Length
- 1.38
- Width
- 1.19
- Height
- 26.94
- Depth (In.)
- 1.38
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.)
- 1.19
- Overall Height (In.)
- 26.94
Details
- Item
- Handshower Showering Component Faucet
- Weight
- 3.1 lb
- Finish
- Champagne Bronze
- Type
- Faucet
- Flow Rate (GPM)
- 1.75
- CEC Compliant
- T
- Series
- Vero®
- Mfr. Series
- Excluded
- GPM
- 1.75
- Function
- Showering Component
Description
Delta Vero Premium Single-Setting Slide Bar Hand Shower Champagne Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.