
Vero Premium Single-Setting Slide Bar Hand Shower Chrome
Mfr # 57530
Zoro # G4012749
product price: $408.35
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Height
26.94
Width
1.19
Type
Faucet
Length
1.38
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57530
Zoro #
G4012749
UPC #
34449631013
Country of Origin
China
Dimensions
Height
26.94
Width
1.19
Length
1.38
Details
Finish
Chrome
Type
Faucet
Function
Showering Component
Mfr. Series
Excluded
Series
Vero®
GPM
1.75
Description
Delta Vero Premium Single-Setting Slide Bar Hand Shower Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.