Vero Roman Tub Trim with Hand Shower Chrome
- Mfr # T4753
- Zoro # G4041403
product price:Â
$
1,020.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
4-hole 8-16" installation
Handle Type
Two Handle Blade
Weight
6.684 lb
Length
10.84
Series
Vero®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4753
- Zoro #
- G4041403
- UPC #
- 34449631143
- Country of Origin
- China
- Number of Holes
- 4-hole 8-16" installation
- Handle Type
- Two Handle Blade
- Weight
- 6.684 lb
- Item
- Deck-Mount with Diverter Tub Filler Faucet
- Series
- Vero®
- Finish
- Chrome
- Valve Type
- Washerless stem cartridge
- Flow Rate (GPM)
- 1.75
- CEC Compliant
- T
- Type
- Faucet
- GPM
- 1.75
- Function
- Tub Filler
- Mfr. Series
- Excluded
- Handle
- Two Handle Blade
Dimensions
- Length
- 10.84
- Spout Length
- 8-3/4
- Depth (In.)
- 10.84
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Width
- 10
- Overall Height (In.)
- 9.94
- Height
- 9.94
- Overall Width (In.)
- 10
Description
Delta Vero Roman Tub Trim with Hand Shower Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.