
Vero Shower Head
Mfr # RP91363BL
Zoro # G915694315
product price: $502.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Stainless Steel
Length
5.75 in
Width
8.69 in
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP91363BL
Zoro #
G915694315
UPC #
195205129585
Country of Origin
China
Dimensions
Length
5.75 in
Width
8.69 in
Depth
2.38 in
Details
Color
Black
Material
Stainless Steel
Finish
Matte Black
Flow Rate (GPM)
1.75 gpm
Certification
CalGreen Certified, CEC Certified - T
Description
Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and install in less than 20 minutes - no special tools required. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.
- Installs in minutes
- Spray Settings Include: Full Body Spray
- Soft full spray balances coverage and concentration for a restorative shower experience
- WaterSense labeled showers use at least 20% less water than the industry standardsaving you money without compromising performance
- Backed by Delta Faucet's Lifetime Limited Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.