Zoro Homepage

Vero Single Handle Bathroom Faucet

  • Mfr # 553LF-RB

  • Zoro # G7741104


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Weight
4.96 lb
Handle Type
Single Handle Lever
Finish
Venetian Bronze
Flow Rate
1.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553LF-RB
Zoro #
G7741104
UPC #
034449657495
Country of Origin
China

Details

Number of Holes
3
Weight
4.96 lb
Handle Type
Single Handle Lever
Finish
Venetian Bronze
Flow Rate
1.2 gpm
Body Material
Brass
Item
Single Handle Bathroom Faucet
Standards
CEC Certified
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Series
Vero

Description

Inspired by the slim lines and graceful arc of a ribbon, the Vero Bath Collection offers a high-end, modern look. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole 4 in. installations with optional deck plate (not included)
  • Optional deck plate (RP103346RB) sold separately for 3-hole installations
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue temperature indicator ring included
  • ADA compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.