Shop DELTA
See all product information
Create Account
Vero Single Handle Vessel Bathroom Faucet Chrome
Mfr # 753LF
Zoro # G4033055
product price:Â
$
949.99
/ea
Free Shipping & Returns
Key Features
Width
4.38
Number of Holes
Single hole installation
Length
5.94
Height
11.84
Weight
5.25 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 753LF
- Zoro #
- G4033055
- UPC #
- 34449630955
- Country of Origin
- China
Dimensions
- Width
- 4.38
- Length
- 5.94
- Height
- 11.84
- Spout Length
- 4-25/32
- Depth (In.)
- 5.94
- Overall Height (In.)
- 11.84
- Overall Width (In.)
- 4.38
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Number of Holes
- Single hole installation
- Weight
- 5.25 lb
- Finish
- Chrome
- Handle Type
- Single Handle Blade
- Item
- Vessel Lavatory Faucet
- Series
- Vero®
- Flow Rate (GPM)
- 1.20
- CEC Compliant
- T
- Type
- Faucet
- Valve Type
- Ceramic valve
- Mfr. Series
- NoLeadBrass
- Handle
- Single Handle Blade
- Function
- Lavatory
- GPM
- 1.20
Description
Delta Vero Single Handle Vessel Bathroom Faucet Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.