Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vero Tank Lever

  • Mfr # 77760-RB

  • Zoro # G806589317


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Color/Finish
Venetian Bronze
Width
3
Length
1
Height
1.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77760-RB
Zoro #
G806589317
UPC #
34449709255
Country of Origin
China

Dimensions

Width
3
Length
1
Height
1.38

Details

Item
Tank Lever
Color
Bronze
Color/Finish
Venetian Bronze

Description

  • Universal mount
  • 2-1/2" long
  • 1-11/32" diameter base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.