
Vero Tank Lever
Mfr # 77760-SS
Zoro # G806589188
product price: $57.45
/eaKey Features
Width
3
Color/Finish
Stainless
Color
Silver
Height
1.38
Length
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77760-SS
Zoro #
G806589188
UPC #
34449709293
Country of Origin
China
Dimensions
Width
3
Height
1.38
Length
1
Details
Item
Tank Lever
Color/Finish
Stainless
Color
Silver
Description
- Universal mount
- 2-1/2" long
- 1-11/32" diameter base
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.