Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vero Tank Lever

  • Mfr # 77760

  • Zoro # G106589215


product price: $65.79
/ea

Key Features

Color/Finish
Chrome
Length
1
Height
1.38
Color
Silver
Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77760
Zoro #
G106589215
UPC #
34449709347
Country of Origin
Unknown

Dimensions

Length
1
Height
1.38
Width
3

Details

Item
Tank Lever
Color/Finish
Chrome
Color
Silver

Description

  • Universal mount
  • 2-1/2" long
  • 1-11/32" diameter base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.