Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vero Tempassure 17T Series Shower Trim In Chrome

  • Mfr # T17T253-WE

  • Zoro # G022875133


product price: $1,127.99
/ea
Free Shipping & Returns

Key Features

Width
7.09 in
Material of Construction
Brass
Color
Chrome
Length (In.)
18.13 in
Depth (In.)
5.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T253-WE
Zoro #
G022875133
UPC #
34449842778
Country of Origin
United States

Dimensions

Width
7.09 in
Length (In.)
18.13 in
Depth (In.)
5.59 in

Details

Material of Construction
Brass
Color
Chrome
Item
Shower Trim

Description

Inspired by the slim lines and graceful arc of a ribbon, the Vero bath collection offers a high-end, modern look. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Delta thermostatic valves use TempAssure Technology to protect you and your family from sudden temperature changes. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.