Vero Tempassure 17T Series Shower Trim In Stainless

  • Mfr # T17T253-SS

  • Zoro # G222874127


product price: $1,641.99
/ea
Free Shipping & Returns

Key Features

Width
8.66 in
Material of Construction
Plastic
Finish
Stainless
Depth (In.)
7.59 in
Length (In.)
18.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T253-SS
Zoro #
G222874127
UPC #
34449632591
Country of Origin
United States

Dimensions

Width
8.66 in
Depth (In.)
7.59 in
Length (In.)
18.13 in

Details

Item
Shower Trim
Material of Construction
Plastic
Finish
Stainless

Description

With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Delta thermostatic valves use TempAssure Technology to protect you and your family from sudden temperature changes. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ, ME, MD, DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.