Vero TempAssure 17T Series Shower Trim Venetian Bronze

  • Mfr # T17T253-RB

  • Zoro # G4007173


product price: $1,315.75
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
18.13
Length
18.13
Handle Type
Single Handle Lever
Flow Rate (GPM)
2.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T253-RB
Zoro #
G4007173
UPC #
34449659093
Country of Origin
United States

Dimensions

Depth (In.)
18.13
Length
18.13
Height
7.59
Width
8.66
Overall Width (In.)
8.66
Overall Height (In.)
7.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Venetian Bronze
Handle Type
Single Handle Lever
Flow Rate (GPM)
2.50
Item
Shower Only Tub / Shower Faucet
Valve Type
Dual-function thermostatic cartridge
Green Environmental Attribute
N
Weight
7.88 lb
CEC Compliant
F
Handle
Single Handle Lever
Mfr. Series
17SeriesUniversalTherm
GPM
2.50
Series
Vero®
Function
Tub / Shower

Description

Delta Vero TempAssure® 17T Series Shower Trim Venetian Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.