This item is Discontinued.

Delta Vero TempAssure 17T Series Tub & Shower Trim Champagne Bronze T17T453-CZ

Vero TempAssure 17T Series Tub & Shower Trim Champagne Bronze (Discontinued)

  • Mfr # T17T453-CZ
  • Zoro # G4045980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T453-CZ
Zoro #
G4045980
UPC #
34449659109
Country of Origin
United States

Dimensions

Depth (In.)
18.13
Length
18.13
Height
9.41
Width
5.59
Overall Width (In.)
5.59
Spout Length
6-1/2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
9.41

Details

Type
Faucet
Finish
Champagne Bronze
Handle Type
Single Handle Lever
Item
Tub & Shower Tub / Shower Faucet
Valve Type
Dual-function thermostatic cartridge
Flow Rate (GPM)
2.50
Green Environmental Attribute
N
Series
Vero®
CEC Compliant
F
GPM
2.50
Weight
8.78 lb
Mfr. Series
17SeriesUniversalTherm
Function
Tub / Shower
Handle
Single Handle Lever

Description

Delta Vero TempAssure® 17T Series Tub & Shower Trim Champagne Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.