Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Delta Vero TempAssure 17T Series Tub & Shower Trim Chrome T17T453

Vero TempAssure 17T Series Tub & Shower Trim Chrome (Discontinued)

  • Mfr # T17T453
  • Zoro # G4041220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T453
Zoro #
G4041220
UPC #
34449632607
Country of Origin
United States

Dimensions

Depth (In.)
18.13
Length
18.13
Width
5.59
Height
9.41
Spout Length
6-1/2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
9.41
Overall Width (In.)
5.59

Details

Type
Faucet
Finish
Chrome
Handle Type
Two Handle Lever
Green Environmental Attribute
N
Valve Type
Dual-function thermostatic cartridge
Flow Rate (GPM)
2.50
Item
Tub & Shower Tub / Shower Faucet
Weight
8.55 lb
CEC Compliant
F
Series
Vero®
Handle
Two Handle Lever
Function
Tub / Shower
Mfr. Series
17SeriesUniversalTherm
GPM
2.50

Description

Delta Vero TempAssure® 17T Series Tub & Shower Trim Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.